Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, Open End, X, 1-1/2"
Mfr # TCQXO48A
Zoro # G1500797
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size X (47/64 in)
- Overall Length 5 7/8 in
- Max. Torque 240 ft-lb
- Offset 0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cdi
- MFR # TCQXO48A
- Zoro # G1500797
- UPC # 662459935335
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | X (47/64 in) |
Size | 1 1/2 in |
Overall Length | 5 7/8 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 240 ft-lb |
Offset | 0 Degrees |
Sub-Category | CDI Torque Products |
Head Material | Alloy Steel |
For Use With | Mfr. No. 300T-I, 350NMIMH |
Description
Interchangeable Torque Wrench Head, Drive Size X (47/64 in), Size 1 1/2 in, Overall Length 5 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Socket, Manganese Phosphate, 6" L (22EP6)
- KRAFT TOOL Bracket for Weigh-Lite Brooms (CC160)
- PROTO 1 in Drive Impact Socket 3/4 in Size, Deep Socket, black oxide (J10012L)
- GREY PNEUMATIC 3/8" Drive Semi-Deep Length Impact Set, 12 pcs (1213SD)
- CDI CDI Torque Wrench Head, 12Pt Box End, Y, 3/4 In (TCQYX24A)
- CDI CDI Male Square Adapter 3/8 X 1/2 (2344-0051-16)
- CDI CDI Torque Wrench Head, 12pt Box End, J, 3/4" (TCQJXD24A)
- CDI CDI Torque Wrench Head, Ratchet Sq, J, 3/8 In (TCQJD12A-80)
- CDI CDI Torque Wrench Head, Open End, J, 1/2 In (TCQJO16A)
- CDI CDI Torque Wrench Head, Open End, Z, 1-1/2" (TCQZO48A)
- CDI CDI Torque Wrench Head, 12pt Box End, Y, 5/8" (TCQYX20A)
- Cdi Torque Wrenches