Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, Open End, J, 9/16 In
Mfr # TCQJO18A
Zoro # G6193503
product price: $71.89
/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size J (27/64 in)
- Size 9/16 in
- Overall Length 3 3/16 in
- Max. Torque 58 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQJO18A
- Zoro # G6193503
- UPC # 662459934024
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | J (27/64 in) |
Size | 9/16 in |
Overall Length | 3 3/16 in |
Head Size | 9/16" |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 58 ft-lb |
Offset | 0 Degrees |
Head Material | Alloy Steel |
For Use With | Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS |
Sub-Category | CDI Torque Products |
Material | Alloy Steel |
Description
Interchangeable Torque Wrench Head, Drive Size J (27/64 in), Size 9/16 in, Overall Length 3 3/16 in, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 9/32 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484094)
- BOSCH Wood Drilling Bit, HSS, 5/8" Bit Size (NKSC10)
- BIG HORN #14 VIX-BIT - 13/64 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19144)
- WESTWARD 3/4 in Drive Impact Socket 41 mm Size 6 pt Deep Depth, Black Oxide (21WL46)
- CDI CDI Torque Wrench Head, Open End, Y, 1-5/16" (TCQYO42A)
- CDI CDI Torque Wrench Head, Open End, J, 13mm (TCQJOM13A)
- CDI CDI Torque Wrench Head, 12 pt Box, X, 1-5/8" (TCQXX52A)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/2" (TCQXO48A)
- CDI CDI Torque Head, 12 pt Box End, Z, 1-7/16" (TCQZX46A)
- CDI CDI Torque Head, 12 pt Ratchet, J, 9/16" (QJBOER18A)
- STAHLWILLE TOOLS Ring insert tool Size 24 mm Size of mount 14x18 mm (58224024)
- Cdi Torque Wrenches