Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, Open End, J, 5/8 In
Mfr # TCQJO20A
Zoro # G7512827
product price: $82.95
/ea
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size J (27/64 in)
- Size 5/8 in
- Overall Length 3 1/4 in
- Max. Torque 60 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQJO20A
- Zoro # G7512827
- UPC # 662459934031
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | J (27/64 in) |
Size | 5/8 in |
Overall Length | 3 1/4 in |
Head Size | 5/8" |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 60 ft-lb |
Offset | 0 Degrees |
For Use With | Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS |
Sub-Category | CDI Torque Products |
Head Material | Alloy Steel |
Material | Alloy Steel |
Description
If you need to tighten or loosen nuts and bolts, the Snap-On Industrial Brands QJO20A CDI Torque Wrench Head is the tool for you. The 5/8 in. torque wrench head has a J drive size. It has an overall length of 3 1/4 in., with an open end head type. Its offset is 0 degrees, while its max torque is 60 ft-lb. This Snap-On Industrial Brands Torque Wrench Head will provide years of reliable service as it helps you work on your car or home project safely and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Mic Head, 13mm S/Lck (148-506)
- DRILL AMERICA m9x1.25 HSS Metric Hand Tap (DWTSMT9X1.25)
- KNIPEX 10.71 in Pliers Wrench / 86 01 series Black Pliers Wrench Smooth, Plastic Grip (86 01 250)
- PROTO Open End Wrench, 1-3/8x1-7/16 in., 15-7/8L (J3060B)
- CDI Torque Head, Open End, X, 1-7/16" (QXO46A)
- CDI CDI Torque Wrench Head, Open End, J, 3/4 In (TCQJO24A)
- CDI CDI Torque Wrench Head, Open End, J, 7/16 In (TCQJO14A)
- CDI CDI Torque Wrench Head, Open End, J, 1-1/4 In (TCQJO40A)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/2" (TCQXO48A)
- CDI CDI Torque Wrench Head, Open End, Y, 1-7/8 In (TCQYO60A)
- CDI CDI Torque Wrench Head, Ratchet Sq, Y, 1/2 In (QYD16A)
- Cdi Torque Wrenches