Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, Open End, J, 5/16"
Mfr # TCQJO10A
Zoro # G1499449
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size J (27/64 in)
- Size 5/16 in
- Overall Length 3 7/8 in
- Max. Torque 9 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cdi
- MFR # TCQJO10A
- Zoro # G1499449
- UPC # 662459933980
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | J (27/64 in) |
Size | 5/16 in |
Overall Length | 3 7/8 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 9 ft-lb |
Offset | 0 Degrees |
Head Material | Alloy Steel |
For Use With | Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS |
Sub-Category | CDI Torque Products |
Description
Interchangeable Torque Wrench Head, Drive Size J (27/64 in), Size 5/16 in, Overall Length 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #8 1/8 - 1" (48-89-9248)
- DRILL AMERICA 9/64"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX69/64)
- BOSCH Rebar Cutter Masonry Drill Bit 1-1/8" x 12"L, Straight (RCSS2168)
- AMERICAN SAW & MFG 5L Hole Saw Arbor (1779804)
- CDI CDI Torque Wrench Head, Open End, Y, 1-5/16" (TCQYO42A)
- CDI CDI Torque Wrench Head, Open End, J, 5/8 In (TCQJO20A)
- CDI CDI Torque Wrench Head, Open End, Z, 1-1/2" (TCQZO48A)
- CDI CDI Torque Head, 12 pt Box, Z Dual Pin, 1-1/4" (TCQZX40ADP)
- CDI CDI Torque Wrench Head, Open End, Y, 1-7/8 In (TCQYO60A)
- CDI CDI Torque Wrench Head, Open End, J, 7/16 In (TCQJO14A)
- CDI CDI Torque Wrench Head, Open End, Y, 1-1/16 In (TCQYO34A)
- Cdi Torque Wrenches