Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, Open End, J, 3/8"
Mfr # TCQJO12A
Zoro # G1499473
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size J (27/64 in)
- Size 3/8 in
- Overall Length 3 1/16 in
- Max. Torque 18 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cdi
- MFR # TCQJO12A
- Zoro # G1499473
- UPC # 662459933997
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | J (27/64 in) |
Size | 3/8 in |
Overall Length | 3 1/16 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 18 ft-lb |
Offset | 0 Degrees |
Head Material | Alloy Steel |
Sub-Category | CDI Torque Products |
For Use With | Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS |
Description
This CDI Torque Wrench Head is a versatile accessory that can be used with the CDI Torque Stick. The open end torque wrench head has a J drive size of 27/64 in. and an overall length of 3 1/16 in. It has a 3/8" size, which makes it compatible with most types of torque wrenches on the market today. This alloy steel head is made for high performance and durability. If you want to use your torque stick with other types of torque wrenches, this interchangeable torque wrench head is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD 19/32 Reamer (27259380)
- TEKTON 3/8 Inch Drive x 3 mm Long Hex Bit Socket (SHB13400)
- EGA MASTER REFINERY PIPE AND VALVE WRENCH 10" (57581)
- QUICKCABLE Crimp Kit, 50 A, Gray6 ga (124103-001)
- CDI CDI Torque Wrench Head, 12pt Box End, Y, 5/8" (TCQYX20A)
- CDI CDI Torque Wrench Head, Open End, Y, 1-3/8 In (TCQYO44A)
- CDI CDI Torque Head, 12 pt Box End, Z, 1-5/8" (TCQZX52A)
- CDI Torque Head, Open End, X, 1-1/16" (QXO34A)
- CDI CDI Torque Head, 12 pt Ratchet, J, 9/16" (QJBOER18A)
- CDI CDI Torque Wrench Head, Ratchet Sq, J, 1/4 In (TCQJD8A-72)
- CDI CDI Torque Wrench Head, Open End, Y, 1-5/16" (TCQYO42A)
- Cdi Torque Wrench Accessories