Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, Open End, J, 17mm
Mfr # TCQJOM17A
Zoro # G6186135
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size J (27/64 in)
- Overall Length 3 7/8 in
- Max. Torque 60 ft-lb
- Offset 0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQJOM17A
- Zoro # G6186135
- UPC # 662459934239
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | J (27/64 in) |
Size | 17 mm |
Overall Length | 3 7/8 in |
Head Size | 17mm |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 60 ft-lb |
Offset | 0 Degrees |
Sub-Category | CDI Torque Products |
Head Material | Alloy Steel |
For Use With | Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS |
Material | Alloy Steel |
Description
Interchangeable Torque Wrench Head, Drive Size J (27/64 in), Size 17 mm, Overall Length 3 7/8 in, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Arbor Hex, w/Pilot, HSS, 3/8", 2 Adapter Nut (DHSAR375)
- BESSEY 60 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-60)
- US TAPE 33 ft Oil Gauging Tape Measures, 1/2 in Blade (58815)
- PROTO 1 in Drive, 2-3/16" 12 pt SAE Socket, 12 Points (J5770)
- CDI CDI Torque Head, 12 pt Box End, Z, 1-5/8" (TCQZX52A)
- CDI CDI Torque Wrench Head, Open End, J, 1-1/4 In (TCQJO40A)
- CDI CDI Torque Wrench Head, Ratchet Sq, J, 3/8 In (TCQJD12A-80)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/2" (TCQXO48A)
- CDI CDI Torque Wrench Head, Open End, J, 13mm (TCQJOM13A)
- CDI CDI Torque Wrench Head, 12 pt Box, X, 1-1/4" (TCQXX40A)
- GEDORE Torque Wrench Head, 9 x 12mm Drive Size (7612-02)
- Cdi Torque Wrenches