Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, Open End, J, 15/16 In
Mfr # TCQJO30A
Zoro # G7468605
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size J (27/64 in)
- Size 15/16 in
- Overall Length 5 5/8 in
- Max. Torque 60 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cdi
- MFR # TCQJO30A
- Zoro # G7468605
- UPC # 662459934086
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | J (27/64 in) |
Size | 15/16 in |
Overall Length | 5 5/8 in |
Head Size | 15/16" |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 60 ft-lb |
Offset | 0 Degrees |
Sub-Category | CDI Torque Products |
Head Material | Alloy Steel |
For Use With | Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS |
Material | Alloy Steel |
Description
Interchangeable Torque Wrench Head, Drive Size J (27/64 in), Size 15/16 in, Overall Length 5 5/8 in, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Mini Mounted Point Set, 10 pcs. (87151)
- PROTO 1/2 in Drive, 12mm Triple Square Metric Socket, 12 Points (J5412MN)
- BETA SAE T-Handle Hex Key, 9/64 in Tip Size, 5 in Long, 2 in Short (96T INOX)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.75-0.99 In. (033-03-012)
- CDI CDI Repair Kit, On 6004Mfrphcdi 3/4" Dr 100-6 (96100112RK)
- CDI CDI Torque Wrench Head, Open End, J, 5/8 In (TCQJO20A)
- CDI CDI Torque Wrench Head, 12pt Box End, J, 3/4" (TCQJXD24A)
- CDI CDI Torque Head, 12 pt Box End, Z, 1-7/16" (TCQZX46A)
- CDI CDI Torque Wrench Head, Open End, J, 7/16 In (TCQJO14A)
- CDI CDI Torque Wrench Head, Open End, Z, 1-1/2" (TCQZO48A)
- CDI CDI Torque Head, 12 pt Ratchet, J, 5/8" (QJBOER20A)
- Cdi Torque Wrenches