Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, Open End, J, 13mm
Mfr # TCQJOM13A
Zoro # G5881714
product price: $82.65
/ea
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size J (27/64 in)
- Size 13 mm
- Overall Length 3 1/8 in
- Max. Torque 41 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQJOM13A
- Zoro # G5881714
- UPC # 662459934192
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | J (27/64 in) |
Size | 13 mm |
Overall Length | 3 1/8 in |
Head Size | 13mm |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 41 ft-lb |
Offset | 0 Degrees |
Head Material | Alloy Steel |
Sub-Category | CDI Torque Products |
For Use With | Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS |
Material | Alloy Steel |
Description
If you are looking for a quality torque wrench head, the Snap-On Industrial Brands TCQJOM13A CDI Torque Wrench Head is just what you need. It is made of alloy steel and has an overall length of 3 1/8 in. This 13 mm interchangeable torque wrench head comes with a 0 degree offset to provide greater accessibility when using the tool. The alloy steel construction makes it durable and long lasting. It can handle 41 ft-lb max torque. For your next project, equip yourself with this Snap-On Industrial Brands Torque Wrench Head that will give you accurate results every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Tool Box, Steel, Red, 24 in W x 8 in D x 9 in H (10J162)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, #10 (16W797)
- RIDGID Pin, Pivot (36747)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 3/8" x 3/4" (A-1212-DP)
- CDI CDI Torque Wrench Head, Ratchet Sq, Y, 1/2 In (QYD16A)
- CDI CDI Torque Wrench Head, Open End, Y, 1-1/16 In (TCQYO34A)
- CDI CDI Torque Wrench Head, Open End, Y, 3/4 In (TCQYO24A)
- CDI CDI Torque Head, 12pt Box, Z DualPin, 1-13/16" (TCQZX58ADP)
- CDI CDI Torque Wrench Head, Open End, J, 3/4 In (TCQJO24A)
- CDI Open End Torque Head, X 1-1/4" (QXO40A)
- CDI Torque Head, Open End, X, 1-7/16" (QXO46A)
- Cdi Torque Wrenches