Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, Open End, J, 1/2 In
Mfr # TCQJO16A
Zoro # G6156893
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size J (27/64 in)
- Size 1/2 in
- Overall Length 3 1/2 in
- Max. Torque 34 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cdi
- MFR # TCQJO16A
- Zoro # G6156893
- UPC # 662459934017
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | J (27/64 in) |
Size | 1/2 in |
Overall Length | 3 1/2 in |
Head Size | 1/2" |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 34 ft-lb |
Offset | 0 Degrees |
Sub-Category | CDI Torque Products |
For Use With | Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS |
Head Material | Alloy Steel |
Material | Alloy Steel |
Description
Interchangeable Torque Wrench Head, Drive Size J (27/64 in), Size 1/2 in, Overall Length 3 1/2 in, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 15 pc. Metric Flex Head Ratcheting Combination Wrench Set (48-22-9513)
- PROTO Black Oxide Leverage Wrench - 1-1/8" (J2618PW)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End MIll Cleveland HD-4C Bright 11/32x3/8x3/4x3-1/2 (C33038)
- WESTWARD Wrench, Combination, Metric, 7-7/8" L. (54PN55)
- CDI CDI Torque Wrench Head, Open End, Y, 1-1/16 In (TCQYO34A)
- CDI CDI Torque Wrench Head, Open End, J, 13/16 In (TCQJO26A)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/2" (TCQXO48A)
- CDI Torque Head, Open End, 1-5/16", Dual Pin, Z (QZO42ADP)
- CDI CDI Torque Wrench Head, Open End, Y, 1-5/16" (TCQYO42A)
- CDI CDI Torque Wrench Head, Open End, J, 1" (TCQJO32A)
- PIT POSSE Pit Posse PP2646R64 6.4 mm Spoke Torque Wrench Replacment Head (PP2646R64)
- Cdi Torque Wrench Accessories