Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, Open End, J, 1-1/8 In
Mfr # TCQJO36A
Zoro # G6226473
product price: $85.89
/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size J (27/64 in)
- Overall Length 5 3/4 in
- Max. Torque 60 ft-lb
- Offset 0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQJO36A
- Zoro # G6226473
- UPC # 662459934116
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | J (27/64 in) |
Size | 1 1/8 in |
Overall Length | 5 3/4 in |
Head Size | 1-1/8" |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 60 ft-lb |
Offset | 0 Degrees |
For Use With | Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS |
Head Material | Alloy Steel |
Sub-Category | CDI Torque Products |
Material | Alloy Steel |
Description
Interchangeable Torque Wrench Head, Drive Size J (27/64 in), Size 1 1/8 in, Overall Length 5 3/4 in, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Tool Lanyard, 6 pk, 10 lb., 36-5/16" L (48-22-8810X6)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 13/64 (53906)
- GREY PNEUMATIC SKT 1/2" DR X1/2 HEX DRIVER IM (GP2916F)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1770)
- CDI CDI Torque Wrench Head, 12pt Box End, J, 1/2" (TCQJXD16A)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/4 In (TCQXO40A)
- CDI Torque Head, Open End, X, 1-1/16" (QXO34A)
- CDI CDI Male Square Adapter 3/8 X 1/2 (2344-0051-16)
- CDI CDI Torque Wrench Head, Open End, Y, 15/16 In (QYO30A)
- CDI Torque Head, Open End, X, 1-7/16" (QXO46A)
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42080)
- Cdi Torque Wrenches