Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, Open End, J, 1-1/4 In
Mfr # TCQJO40A
Zoro # G5879955
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size J (27/64 in)
- Overall Length 5 3/4 in
- Max. Torque 60 ft-lb
- Offset 0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQJO40A
- Zoro # G5879955
- UPC # 662459934123
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | J (27/64 in) |
Size | 1 1/4 in |
Overall Length | 5 3/4 in |
Head Size | 1-1/4" |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 60 ft-lb |
Offset | 0 Degrees |
Sub-Category | CDI Torque Products |
Head Material | Alloy Steel |
For Use With | Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS |
Material | Alloy Steel |
Description
Interchangeable Torque Wrench Head, Drive Size J (27/64 in), Size 1 1/4 in, Overall Length 5 3/4 in, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1073501)
- MILWAUKEE TOOL Anchor Adapter for General Machines (48-53-3001)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 8.0x12x16 mm (K1021.A0800X16)
- MOODY TOOL Precision Probe, Hook Tip, 10mm (55-1783)
- CDI CDI Torque Wrench Head, Ratchet Sq, J, 3/8 In (TCQJD12A-80)
- CDI CDI Torque Wrench Head, 12 pt Box, J, 7/16" (TCQJXD14A)
- CDI CDI Torque Wrench Head, Open End, J, 7/16 In (TCQJO14A)
- CDI CDI Torque Wrench Head, 12 pt Box End, X, 18mm (TCQXXM18A)
- CDI CDI Torque Wrench Head, Open End, J, 1/2 In (TCQJO16A)
- CDI CDI Torque Wrench Head, Open End, Y, 1-1/16 In (TCQYO34A)
- CDI Torque Head, Open End, X, 1-7/16" (QXO46A)
- Cdi Torque Wrenches