Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, 6 pt Flare Nut, J, 14mm
Mfr # TCQJRXSM14A
Zoro # G1500088
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Flare Nut
- Drive Size J (27/64 in)
- Size 14mm
- Overall Length 3 5/32 in
- Max. Torque 60 ft.-lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQJRXSM14A
- Zoro # G1500088
- UPC # 662459934659
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | J (27/64 in) |
Size | 14mm |
Overall Length | 3 5/32 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Flare Nut |
Max. Torque | 60 ft.-lb. |
Number of Points | 6 |
Offset | 0 Degrees |
Sub-Category | CDI Torque Products |
Head Material | Alloy Steel |
For Use With | Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS |
Description
Interchangeable Torque Wrench Head, Drive Size J (27/64 in), Size 14mm, Overall Length 3 5/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1311100)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 6 Point 9/16 in. and 3/4 in. 2-in-1 Socket (49-66-5111)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E3105X3-5PK)
- BIG HORN #14 VIX-BIT - 1/4 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19148)
- CDI Open End Torque Head, X 1-1/4" (QXO40A)
- CDI CDI Torque Wrench Head, Open End, J, 15/16 In (TCQJO30A)
- CDI CDI Torque Head, 12 pt Box End, Z, 1-7/16" (TCQZX46A)
- CDI CDI Male Square Adapter 3/8 X 1/2 (2344-0051-16)
- CDI CDI Torque Wrench Head, 12 pt Box, X, 1-1/4" (TCQXX40A)
- CDI CDI Torque Wrench Head, Open End, J, 5/8 In (TCQJO20A)
- STAHLWILLE TOOLS Ring insert tool Size 17 mm Size of mount 9x12 mm (58221017)
- Cdi Torque Wrenches