Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, 12pt Box, X, 1-13/16"
Mfr # TCQXX58A
Zoro # G1501153
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Type Box End
- Drive Size X (47/64 in)
- Overall Length 5 9/16 in
- Max. Torque 240 ft.-lb.
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cdi
- MFR # TCQXX58A
- Zoro # G1501153
- UPC # 662459935755
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | X (47/64 in) |
Size | 1 13/16 in |
Overall Length | 5 9/16 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Box End |
Max. Torque | 240 ft.-lb. |
Number of Points | 12 |
Offset | 15 Degrees |
For Use With | Mfr. No. 300T-I, 350NMIMH |
Head Material | Alloy Steel |
Sub-Category | CDI Torque Products |
Description
Interchangeable Torque Wrench Head, Drive Size X (47/64 in), Size 1 13/16 in, Overall Length 5 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING 5/64" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK12 (22870)
- PROTO 1/2 in Drive Socket Set Metric, SAE 41 Pieces 7/16 in to 1 in, 12 mm to 20 mm , Chrome (J54341AS)
- DIABLO Driver Bit Range Of Phillips Bits, PK100 (DPH21P100)
- HUSQVARNA BELT K960/14 (544908403)
- CDI CDI Torque Wrench Head, 12 pt Box, X, 1-5/8" (TCQXX52A)
- CDI CDI Torque Wrench Head, Open End, Z, 1-1/2" (TCQZO48A)
- CDI CDI Torque Wrench Head, Open End, Y, 1-3/8 In (TCQYO44A)
- CDI CDI Torque Wrench Head, Open End, J, 7/16 In (TCQJO14A)
- CDI CDI Torque Wrench Head, Open End, J, 5/8 In (TCQJO20A)
- CDI CDI Torque Head, 12 pt Box, Z Dual Pin, 1-1/4" (TCQZX40ADP)
- WESTWARD Torque Multiplier, 3/4x1,2000 ft.-lb. (5WFP1)
- Cdi Torque Wrench Accessories