Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, 12Pt Box End, Y, 3/4 In
Mfr # TCQYX24A
Zoro # G5878083
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Box End
- Drive Size Y (9/16 in)
- Size 3/4 in
- Overall Length 3 15/16 in
- Max. Torque 160 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cdi
- MFR # TCQYX24A
- Zoro # G5878083
- UPC # 662459936660
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Dimensions
Drive Size | Y (9/16 in) |
Size | 3/4 in |
Overall Length | 3 15/16 in |
Head Size | 3/4" |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Box End |
Max. Torque | 160 ft-lb |
Number of Points | 12 |
Offset | 15 Degrees |
Sub-Category | CDI Torque Products |
Head Material | Alloy Steel |
For Use With | Mfr. No. 100T-I, 150MFIMHSS, 200NMIMH, 200T-I, 250MFIMHSS |
Material | Alloy Steel |
Description
Interchangeable Torque Wrench Head, Drive Size Y (9/16 in), Size 3/4 in, Overall Length 3 15/16 in, Alloy Steel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6 in. Square Recess #1 SHOCKWAVE Impact Duty Power Bit (1 pk) (48-32-4622)
- MOON AMERICAN Fire Hose Universal Spanner Wrench - 1 To 4 In. - Aluminum (874-4)
- ITL 1/4 in Drive Socket Bit Set, Metric, 12 pcs (07350)
- HHIP KDK 202-1 Threading & Facing Bar Holder (3900-5449)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/4 In (TCQXO40A)
- CDI CDI Torque Wrench Head, Ratchet Sq, Y, 1/2 In (QYD16A)
- CDI CDI Torque Wrench Head, Open End, J, 7/16 In (TCQJO14A)
- CDI CDI Torque Wrench Head, Ratchet Sq, J, 3/8 In (TCQJD12A-80)
- CDI CDI Torque Wrench Head, Open End, J, 3/8" (TCQJO12A)
- CDI CDI Torque Wrench Head, 12 pt Box, J, 7/16" (TCQJXD14A)
- CDI CDI Torque Wrench Head, 12pt Box End, Y, 5/8" (TCQYX20A)
- Cdi Torque Wrenches