Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, 12pt Box End, J, 3/4"
Mfr # TCQJXD24A
Zoro # G1500307
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Box End
- Drive Size J (27/64 in)
- Overall Length 3 15/16 in
- Max. Torque 60 ft-lb
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQJXD24A
- Zoro # G1500307
- UPC # 662459974112
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | J (27/64 in) |
Size | 3/4 in |
Overall Length | 3 15/16 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Box End |
Max. Torque | 60 ft-lb |
Number of Points | 12 |
Offset | 0 Degrees |
Head Material | Alloy Steel |
For Use With | Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS |
Sub-Category | CDI Torque Products |
Description
Interchangeable Torque Wrench Head, Drive Size J (27/64 in), Size 3/4 in, Overall Length 3 15/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLAMBRICH USA Keyed Drill Chuck 5/8" Cap., 3JT Mount Size, Steel (CBB-16 J3)
- JONARD TOOLS 8-3/4" Coaxial Cable Cutter, Shear Cut (JIC-750)
- L.H. DOTTIE L.H. Dottie 3/8''-16 Machine Screw Anchor Setting Tool (ST7)
- UNIBOR 1-1/2in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25148)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/2" (TCQXO48A)
- CDI CDI Torque Wrench Head, Ratchet Sq, J, 3/8 In (TCQJD12A-80)
- CDI Open End Torque Head, X 1-1/4" (QXO40A)
- CDI CDI Torque Wrench Head, Open End, J, 7/16 In (TCQJO14A)
- CDI CDI Torque Wrench Head, Open End, J, 13/16 In (TCQJO26A)
- CDI CDI Torque Head, 12pt Box, Z DualPin, 1-13/16" (TCQZX58ADP)
- KD TOOLS Electronic Torque Wrench 25.1,250.8 Ft/Lbs, 1/2" Drive (KDT85077)
- Cdi Torque Wrench Accessories