Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, 12 pt Box, X, 1-5/8"
Mfr # TCQXX52A
Zoro # G1501083
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Box End
- Drive Size X (47/64 in)
- Size 1 5/8 in
- Overall Length 5 1/2 in
- Max. Torque 240 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQXX52A
- Zoro # G1501083
- UPC # 662459935724
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | X (47/64 in) |
Size | 1 5/8 in |
Overall Length | 5 1/2 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Box End |
Max. Torque | 240 ft-lb |
Number of Points | 12 |
Offset | 15 Degrees |
Sub-Category | CDI Torque Products |
Head Material | Alloy Steel |
For Use With | Mfr. No. 300T-I, 350NMIMH |
Description
Interchangeable Torque Wrench Head, Drive Size X (47/64 in), Size 1 5/8 in, Overall Length 5 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL W Style: W-249 Die (49-16-W249)
- BURNDY 20" Ratchet Action Cable Cutter, Center Cut (RCC556)
- RIDGID Drain Cleaning Cable, 5/8 In. x 25 ft. (C-25)
- MALCO Offset Hand Seamer, 216mm, Forged steel (S3R)
- CDI CDI Torque Wrench Head, Open End, Y, 7/8" (TCQYO28A)
- CDI CDI Torque Wrench Head, Ratchet Sq, Y, 1/2 In (QYD16A)
- CDI CDI Torque Wrench Head, Open End, J, 3/4 In (TCQJO24A)
- CDI Open End Torque Head, X 1-1/4" (QXO40A)
- CDI CDI Male Square Adapter 3/8 X 1/2 (2344-0051-16)
- CDI CDI Torque Wrench Head, Open End, Y, 1-3/8 In (TCQYO44A)
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42080)
- Cdi Torque Wrench Accessories