Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, 12 pt Box, X, 1-1/4"
Mfr # TCQXX40A
Zoro # G1500928
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Box End
- Drive Size X (47/64 in)
- Size 1 1/4 in
- Overall Length 5 3/4 in
- Max. Torque 240 ft.-lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQXX40A
- Zoro # G1500928
- UPC # 662459935663
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | X (47/64 in) |
Size | 1 1/4 in |
Overall Length | 5 3/4 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Box End |
Max. Torque | 240 ft.-lb. |
Number of Points | 12 |
Offset | 15 Degrees |
For Use With | Mfr. No. 300T-I, 350NMIMH |
Sub-Category | CDI Torque Products |
Head Material | Alloy Steel |
Description
Interchangeable Torque Wrench Head, Drive Size X (47/64 in), Size 1 1/4 in, Overall Length 5 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Vari-Pitch Bimetal Matrix Bandsaw Blade, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (3954130950)
- TITAN Hex Bit Socket Set, Metric, 13 pcs (16124SA)
- OLYMPIA TOOLS Olympia Tools 01-648 48 in. Aluminum Pipe Wrench (01-648)
- NANUK CASES Customized Foam Insert (909) for 8 Knive (909-FOAM_8KNIVES)
- CDI CDI Torque Wrench Head, Open End, J, 1" (TCQJO32A)
- CDI CDI Torque Wrench Head, Open End, J, 1-1/4 In (TCQJO40A)
- CDI Torque Head, Open End, 1-5/16", Dual Pin, Z (QZO42ADP)
- CDI CDI Torque Head, 12 pt Ratchet, J, 5/8" (QJBOER20A)
- CDI CDI Repair Kit, On 6004Mfrphcdi 3/4" Dr 100-6 (96100112RK)
- CDI CDI Torque Wrench Head, Open End, J, 13mm (TCQJOM13A)
- CDI CDI Torque Wrench Head, Open End, Z, 1-1/4 In (TCQZO40A)
- Cdi Torque Wrench Accessories