Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, 12 pt Box End, Z, 30mm
Mfr # TCQZXM30A
Zoro # G1503630
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Box End
- Drive Size Z (63/64 in)
- Size 30 mm
- Overall Length 5 13/16 in
- Max. Torque 480 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQZXM30A
- Zoro # G1503630
- UPC # 662459937575
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | Z (63/64 in) |
Size | 30 mm |
Overall Length | 5 13/16 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Box End |
Max. Torque | 480 ft-lb |
Number of Points | 12 |
Offset | 0 Degrees |
For Use With | Mfg. No. 600T-I, 800NMIMH |
Sub-Category | CDI Torque Products |
Head Material | Alloy Steel |
Description
Interchangeable Torque Wrench Head, Drive Size Z (63/64 in), Size 30 mm, Overall Length 5 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Long-Barrel Splice, 1 AWG Wire Gauge (YS1C)
- DRILLCO Chuck, Series Aca, For Use With Annular Adapter, Specifications 12 In, Hss, BrightBlack (MA000)
- HOUGEN 13/16 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18226)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-158)
- CDI CDI Torque Wrench Head, Open End, Z, 1-7/16" (TCQZO46A)
- CDI CDI Torque Head, 12 pt Ratchet, J, 5/8" (QJBOER20A)
- CDI CDI Torque Wrench Head, Open End, Y, 17mm (TCQYOM17A)
- CDI CDI Torque Wrench Head, 12 pt Box, X, 1-5/8" (TCQXX52A)
- CDI CDI Torque Wrench Head, Open End, X, 7/8" (TCQXO28A)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/2" (TCQXO48A)
- PRECISION INSTRUMENTS Dial-Type Torque Wrench W/ Memory Pointer 150 Lb In., 3/8" Drive (PRED2F150HM)
- Cdi Torque Wrench Accessories