Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, 12 pt Box End, Z, 29mm
Mfr # TCQZXM29A
Zoro # G1503603
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Type Box End
- Drive Size Z (63/64 in)
- Size 29mm
- Overall Length 5 3/4 in
- Max. Torque 480 ft.-lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQZXM29A
- Zoro # G1503603
- UPC # 662459937568
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | Z (63/64 in) |
Size | 29mm |
Overall Length | 5 3/4 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Box End |
Max. Torque | 480 ft.-lb. |
Number of Points | 12 |
Offset | 0 Degrees |
Head Material | Alloy Steel |
Sub-Category | CDI Torque Products |
For Use With | Mfg. No. 600T-I, 800NMIMH |
Description
Interchangeable Torque Wrench Head, Drive Size Z (63/64 in), Size 29mm, Overall Length 5 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 3/8" x 100' Anchor® Chrome Clad® Tape Measure (C21616THBLKN)
- WESTWARD 151.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6PRJ1)
- KO-KEN Wing Bolt Socket 104mm 1/4 Hex Drive (BD017E)
- DEWALT 2-1/8" Heavy-Duty Self-Feed Bit (DW1637)
- CDI CDI Torque Wrench Head, Open End, Y, 23mm (TCQYOM23A)
- CDI CDI Torque Head, 12 pt Box End, Z, 1-7/16" (TCQZX46A)
- CDI CDI Torque Wrench Head, 12 pt Box, X, 1-1/4" (TCQXX40A)
- CDI CDI Torque Wrench Head, 12 pt Box End, X, 30mm (TCQXXM30A)
- CDI CDI Torque Wrench Head, Open End, Y, 1-5/16" (TCQYO42A)
- CDI CDI Torque Wrench Head, Open End, J, 13mm (TCQJOM13A)
- PIT POSSE Pit Posse PP2646R64 6.4 mm Spoke Torque Wrench Replacment Head (PP2646R64)
- Cdi Torque Wrench Accessories