Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, 12 pt Box End, X, 32mm
Mfr # TCQXXM32A
Zoro # G1501217
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Box End
- Drive Size X (47/64 in)
- Size 32mm
- Overall Length 5 27/32 in
- Max. Torque 240 ft.-lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cdi
- MFR # TCQXXM32A
- Zoro # G1501217
- UPC # 662459935915
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | X (47/64 in) |
Size | 32mm |
Overall Length | 5 27/32 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Box End |
Max. Torque | 240 ft.-lb. |
Number of Points | 12 |
Offset | 0 Degrees |
For Use With | Mfr. No. 300T-I, 350NMIMH |
Head Material | Alloy Steel |
Sub-Category | CDI Torque Products |
Description
Interchangeable Torque Wrench Head, Drive Size X (47/64 in), Size 32mm, Overall Length 5 27/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 4.75" Straight Sharp Tip Utility Tweezers (5612)
- BOSCH Glass and Tile Bit, 1/8 In. Dia, 2 In. L (GT100)
- KRAFT TOOL Standard Spike Roller w/Frame, 18 (GG618)
- QUALTECH Extension Socket, 3 Inside Morse Taper, 2 Outside Morse Taper (DEWES3-2)
- CDI CDI Male Square Adapter 3/8 X 1/2 (2344-0051-16)
- CDI CDI Torque Wrench Head, Open End, Z, 1-1/16" (TCQZO34A)
- CDI CDI Torque Wrench Head, Open End, J, 1" (TCQJO32A)
- CDI CDI Torque Wrench Head, 12 pt Box End, X, 30mm (TCQXXM30A)
- CDI CDI Torque Wrench Head, Open End, J, 1/2 In (TCQJO16A)
- CDI CDI Torque Wrench Head, Ratchet Sq, J, 1/4 In (TCQJD8A-72)
- K-TOOL INTERNATIONAL Click-Style Torque Wrench, 50-250 In/Lb, 3/8" Dr (KTI72140)
- Cdi Torque Wrench Accessories