Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, 12 pt Box End, X, 30mm
Mfr # TCQXXM30A
Zoro # G1501223
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Box End
- Drive Size X (47/64 in)
- Size 30mm
- Overall Length 5 13/16 in
- Max. Torque 240 ft.-lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQXXM30A
- Zoro # G1501223
- UPC # 662459935908
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | X (47/64 in) |
Size | 30mm |
Overall Length | 5 13/16 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Box End |
Max. Torque | 240 ft.-lb. |
Number of Points | 12 |
Offset | 0 Degrees |
For Use With | Mfr. No. 300T-I, 350NMIMH |
Sub-Category | CDI Torque Products |
Head Material | Alloy Steel |
Description
Interchangeable Torque Wrench Head, Drive Size X (47/64 in), Size 30mm, Overall Length 5 13/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 16mm Surface 37mm 1/2 Sq. Drive (24410M-16)
- CHANNELLOCK Aviation Snip, Upright, Left, 10", Upright, Left, 8.18" (610UL)
- EKLIND 8 Piece Metric T-Handle (55508)
- PRO-GRADE TOOLS Phillips Screwdriver, #2X4" (17002)
- CDI CDI Torque Wrench Head, 12Pt Box End, Y, 3/4 In (TCQYX24A)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/2" (TCQXO48A)
- CDI CDI Torque Head, 12 pt Box End, Z, 1-5/8" (TCQZX52A)
- CDI Open End Torque Head, X 1-1/4" (QXO40A)
- CDI CDI Torque Wrench Head, Open End, X, 7/8" (TCQXO28A)
- CDI CDI Torque Wrench Head, 12 pt Box End, X, 18mm (TCQXXM18A)
- PROTO Ratchet Torque Wrench Head, Sqr Drv, 1/2In (JH7-12R)
- Cdi Torque Wrenches