Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, 12 pt Box End, X, 20mm
Mfr # TCQXXM20A
Zoro # G1501269
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Box End
- Drive Size X (47/64 in)
- Overall Length 3 31/32 in
- Max. Torque 240 ft.-lb.
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cdi
- MFR # TCQXXM20A
- Zoro # G1501269
- UPC # 662459935830
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | X (47/64 in) |
Size | 20mm |
Overall Length | 3 31/32 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Box End |
Max. Torque | 240 ft.-lb. |
Number of Points | 12 |
Offset | 0 Degrees |
Sub-Category | CDI Torque Products |
Head Material | Alloy Steel |
For Use With | Mfr. No. 300T-I, 350NMIMH |
Description
Interchangeable Torque Wrench Head, Drive Size X (47/64 in), Size 20mm, Overall Length 3 31/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 2 ft. 8-7/8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (1774223)
- PEARL P5 Thin Mesh Turbo Blade 4 in. 5/8 in.-20mm-7/8 in. Arbor (DIA04TTS)
- ASTRO PNEUMATIC Extra-Long Flex Head Nano Socket Ratchet Wrench (78318)
- WILLIAMS 1/4" Drive Adaptor, SAE, 1 pcs, Industrial Black (MB-130B)
- CDI CDI Torque Head, 12 pt Ratchet, J, 5/8" (QJBOER20A)
- CDI CDI Torque Wrench Head, Open End, Y, 17mm (TCQYOM17A)
- CDI CDI Male Square Adapter 3/8 X 1/2 (2344-0051-16)
- CDI CDI Torque Wrench Head, Open End, J, 7/16 In (TCQJO14A)
- CDI CDI Torque Head, 12 pt Box, Z Dual Pin, 1-1/4" (TCQZX40ADP)
- CDI CDI Torque Wrench Head, Open End, Z, 1-1/4 In (TCQZO40A)
- PRINCE Valves With Spring Centers Included (RD-2575-T4-ESA1)
- Cdi Torque Wrench Accessories