Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, 12 pt Box End, X, 19mm
Mfr # TCQXXM19A
Zoro # G1501278
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Box End
- Drive Size X (47/64 in)
- Size 19mm
- Overall Length 3 15/16 in
- Max. Torque 238 ft.-lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cdi
- MFR # TCQXXM19A
- Zoro # G1501278
- UPC # 662459935823
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | X (47/64 in) |
Size | 19mm |
Overall Length | 3 15/16 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Box End |
Max. Torque | 238 ft.-lb. |
Number of Points | 12 |
Offset | 0 Degrees |
For Use With | Mfr. No. 300T-I, 350NMIMH |
Sub-Category | CDI Torque Products |
Head Material | Alloy Steel |
Description
Interchangeable Torque Wrench Head, Drive Size X (47/64 in), Size 19mm, Overall Length 3 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Box Level, Aluminum, 48 in. L, Silver (1741-4800)
- KLEIN TOOLS Curved Jaw Grip for EHS Cable with Latch (S1684-74H)
- VERMONT GAGE Go/No Go Set Plug Assy, 7/8-9 UNC 2A (371157050)
- GARDNER BENDER Wire Stripper with Spring, 10-24 AWG (GS-40)
- CDI CDI Torque Wrench Head, 12pt Box End, J, 3/4" (TCQJXD24A)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/2" (TCQXO48A)
- CDI CDI Torque Wrench Head, 12pt Box End, J, 1/2" (TCQJXD16A)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/4 In (TCQXO40A)
- CDI CDI Torque Wrench Head, Open End, J, 15/16 In (TCQJO30A)
- CDI CDI Torque Wrench Head, Open End, J, 13/16 In (TCQJO26A)
- PIT POSSE Pit Posse PP2646R63 6.3 mm Spoke Torque Wrench Replacment Head (PP2646R63)
- Cdi Torque Wrench Accessories