Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, 12 pt Box End, J, 6mm
Mfr # TCQJXM6A
Zoro # G1500532
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Box End
- Drive Size J (27/64 in)
- Size 6 mm
- Overall Length 2 7/8 in
- Max. Torque 15 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cdi
- MFR # TCQJXM6A
- Zoro # G1500532
- UPC # 662459935144
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | J (27/64 in) |
Size | 6 mm |
Overall Length | 2 7/8 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Box End |
Max. Torque | 15 ft-lb |
Number of Points | 12 |
Offset | 0 Degrees |
Head Material | Alloy Steel |
For Use With | Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS |
Sub-Category | CDI Torque Products |
Description
Interchangeable Torque Wrench Head, Drive Size J (27/64 in), Size 6 mm, Overall Length 2 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Annular ter, M2 HSS, 1 1/4 Dia, 2 D (4THE6)
- WIHA TorqueVario-S Micro Bit 24 Pc. Set (28593)
- OLFA Precision Art Blade, For 6ZTJ9, PK5 (KB4-S/5)
- WIHA T-Handle Driver, 3/8" Drive, Chrome (29009)
- CDI Torque Head, Open End, X, 1-1/16" (QXO34A)
- CDI CDI Torque Head, 12 pt Box End, Z, 1-7/16" (TCQZX46A)
- CDI CDI Torque Wrench Head, Open End, J, 3/8" (TCQJO12A)
- CDI CDI Torque Wrench Head, 12 pt Box, X, 1-5/8" (TCQXX52A)
- CDI CDI Repair Kit, On 6004Mfrphcdi 3/4" Dr 100-6 (96100112RK)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/2" (TCQXO48A)
- WESTWARD Torque Wrench Head, Round Ratchet, 1/2in. (19ZC58)
- Cdi Torque Wrenches