Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, 12 pt Box End, J, 27mm
Mfr # TCQJXM27A
Zoro # G1500523
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Type Box End
- Drive Size J (27/64 in)
- Size 27mm
- Overall Length 5 23/32 in
- Max. Torque 60 ft.-lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cdi
- MFR # TCQJXM27A
- Zoro # G1500523
- UPC # 662459935137
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | J (27/64 in) |
Size | 27mm |
Overall Length | 5 23/32 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Box End |
Max. Torque | 60 ft.-lb. |
Number of Points | 12 |
Offset | 0 Degrees |
Head Material | Alloy Steel |
Sub-Category | CDI Torque Products |
For Use With | Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS |
Description
Interchangeable Torque Wrench Head, Drive Size J (27/64 in), Size 27mm, Overall Length 5 23/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATIC FILTER BAG FOR PM1900 (1791075F)
- EAZYPOWER Left Hand Drill, 1/8", M2 High Speed Steel (82381)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 13/32 (C23367)
- CDI CDI Torque Wrench Head, Open End, Y, 1-3/8 In (TCQYO44A)
- CDI CDI Torque Wrench Head, Open End, Z, 1-7/16" (TCQZO46A)
- CDI CDI Torque Wrench Head, 12pt Box End, Y, 5/8" (TCQYX20A)
- CDI CDI Repair Kit, On 6004Mfrphcdi 3/4" Dr 100-6 (96100112RK)
- CDI CDI Torque Wrench Head, Open End, Y, 17mm (TCQYOM17A)
- CDI CDI Torque Wrench Head, Open End, J, 3/4 In (TCQJO24A)
- ACDELCO Angle Digital Torque Wrench, 1/2" (ACDARM303-4A)
- Cdi Torque Wrenches