Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, 12 pt Box End, J, 21mm
Mfr # TCQJXM21A
Zoro # G1500438
$72.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Type Box End
- Drive Size J (27/64 in)
- Overall Length 3 31/32 in
- Max. Torque 60 ft.-lb.
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cdi
- MFR # TCQJXM21A
- Zoro # G1500438
- UPC # 662459935076
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | J (27/64 in) |
Size | 21mm |
Overall Length | 3 31/32 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Box End |
Max. Torque | 60 ft.-lb. |
Number of Points | 12 |
Offset | 0 Degrees |
For Use With | Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS |
Head Material | Alloy Steel |
Sub-Category | CDI Torque Products |
Description
Interchangeable Torque Wrench Head, Drive Size J (27/64 in), Size 21mm, Overall Length 3 31/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Forstner Bit, 24mm (537.240.31)
- GRAY TOOLS Heavy Duty Tip Kits For Retaining Ring Pliers, .108 Tips, Straight, 15°, 45° & 90° (B116)
- RECIPRO TOOLS Recip Half-Rnd Mtl File (RCT-HRM-10)
- WESTWARD Hex Extensions, 12 in. L (29UG59)
- CDI CDI Torque Wrench Head, 12pt Box End, Y, 5/8" (TCQYX20A)
- CDI CDI Torque Head, 12 pt Ratchet, J, 9/16" (QJBOER18A)
- CDI CDI Torque Wrench Head, 12 pt Box, X, 1-5/8" (TCQXX52A)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/2" (TCQXO48A)
- CDI CDI Torque Head, 12 pt Box End, Z, 1-5/8" (TCQZX52A)
- CDI CDI Torque Wrench Head, 12 pt Box, X, 1-1/4" (TCQXX40A)
- STAHLWILLE TOOLS Open ended insert tool Size 30 mm Size of mount 14x18 mm (58214030)
- Cdi Torque Wrench Accessories