Shop All Torque Wrench Accessories
Cdi
CDI Torque Wrench Head, 12 Pt Box End, J, 13mm
Mfr # TCQJXM13A
Zoro # G5984115
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Type Box End
- Drive Size J (27/64 in)
- Size 13 mm
- Overall Length 3 1/8 in
- Max. Torque 60 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQJXM13A
- Zoro # G5984115
- UPC # 662459934994
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Dimensions
Drive Size | J (27/64 in) |
Size | 13 mm |
Overall Length | 3 1/8 in |
Head Size | 13mm |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Box End |
Max. Torque | 60 ft-lb |
Number of Points | 12 |
Offset | 0 Degrees |
Head Material | Alloy Steel |
Sub-Category | CDI Torque Products |
For Use With | Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS |
Material | Alloy Steel |
Description
Interchangeable Torque Wrench Head, Drive Size J (27/64 in), Size 13 mm, Overall Length 3 1/8 in, Alloy Steel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Starter Punch, S2, 1/8 x 5-1/8 In (J505/16S2)
- PROTO 3/8 in Drive, 14mm Hex Metric Socket, 6 Points (J5214MH)
- HYDE Jab Saw, 6 In, 8 TPI, Steel/Polypropylene (09016)
- URREA Full polished 12-pt 45° box-end wreches, 1/2" X 9/16" opening size (8181)
- CDI CDI Torque Head, 12 pt Box End, Z, 1-5/8" (TCQZX52A)
- CDI CDI Torque Wrench Head, Open End, J, 1-1/4 In (TCQJO40A)
- CDI Torque Head, Open End, X, 1-1/16" (QXO34A)
- CDI CDI Torque Wrench Head, Open End, Y, 23mm (TCQYOM23A)
- CDI CDI Torque Wrench Head, 12 pt Box End, X, 30mm (TCQXXM30A)
- CDI CDI Torque Wrench Head, Open End, J, 11/16 In (TCQJO22A)
- STURTEVANT RICHMONT Torque Wrench Repair Kit, 1/2in Drive (816956)
- Cdi Torque Wrench Accessories