Shop All Micrometer Torque Wrenches
Cdi
CDI Torque Wrench, 3/8Dr, 100-750 in.-lb.
Mfr # 7502MRMH
Zoro # G0759884
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Head Type Standard
- Overall Length 16 in
- Includes (1) Case
- Accuracy +/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # 7502MRMH
- Zoro # G0759884
- UPC # 662459927460
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 16 in |
Overall Width | 1 7/16 in |
Description
Micrometer Torque Wrench, Inch-Pound, Newton-Meter, Drive Size 3/8 in, Torque Range 100 in-lb to 750 in-lb, Torque Increments 0.6 N-m, 5 in-lb, Primary Scale Minimum Torque 100 in-lb, Primary Scale Maximum Torque 750 in-lb, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 3-1/8 inch (653202 3.1/8)
- WESTWARD Gage Block Set, Rectangular, 81 Pc (2YNK8)
- ZORO SELECT Carbide End Mill, 1-1/2in, CEM18F4 (CEM18F4)
- DREMEL Diamond Point (9929)
- CDI Micrometer Torque Wrench, 1/4"Dr, 150In-lb (1501MRMH)
- CDI CDI Torque Wrench, 1/2Dr, 20-150 ft.-lb., 19 in (1503MFRMH)
- CDI CDI Torque Wrench, 3/4 In Dr, 80to400 ft.- lb. (4004MFRMH)
- CDI CDI Torque Wrench, 3/8Dr, 30-250 in.-lb. (2502MRMH)
- CDI CDI Torque Wrench, 1/2 in.Dr, 30 to 250 ft.-lb (2503MFRMH-TH)
- CDI CDI Torque Wrench, 3/8"Dr, 150-1000in.-lb., 16" (10002MRMH)
- CDI CDI Torque Wrench, 1/4Dr, 10-50 in.-lb., CW/CCW (501MRMH)
- Cdi Micrometer Torque Wrenches