Shop All Micrometer Torque Wrenches
Cdi
CDI Torque Wrench, 3/8Dr, 10-100 ft.-lb.
Mfr # 1002MFRPH
Zoro # G1347096
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Head Type Standard
- Overall Length 16 in
- Includes (1) Case
- Accuracy +/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # 1002MFRPH
- Zoro # G1347096
- UPC # 662459261991
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 16 in |
Overall Width | 1 7/16 in |
Description
Micrometer Torque Wrench, Foot-Pound, Newton-Meter, Drive Size 3/8 in, Torque Range 10 ft-lb to 100 ft-lb, Torque Increments 0.7 N-m, 1 ft-lb, Primary Scale Minimum Torque 10 ft-lb, Primary Scale Maximum Torque 100 ft-lb, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Snap-off Utility Blade, 9mm W, PK10 (AB-10S)
- XCELITE Precision Screwdriver Set, Sl/Ph, 6 pcs (XP600)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 7/64" Tip Size, 100 PK (00109KHS)
- WESTWARD Ground Rod Driver, SDS Max, 10 In. L (22UV20)
- CDI CDI Torque Wrench, 1Dr, 200-1000 ft.-lb., 70 in (10005MFRMH)
- CDI CDI Torque Wrench, 30-250 ft.-lb., 24-1/2 in (2503MFRMH)
- CDI CDI Torque Wrench, 3/8Dr, 20-150 in.-lb. (1502MRMH)
- CDI CDI Torque Wrench, 100-600 ft.-lb., 42 in (6004MFRMH)
- CDI CDI Torque Wrench, 3/8Dr, 30-250 in.-lb. (2502MRMH)
- CDI CDI Torque Wrench, 3/8Dr, 5-75 ft.-lb. (752MFRMH)
- PRO-GRADE TOOLS Wrenches Micro Adjusting 1/4"Torque (11854)
- Cdi Torque Wrenches