Shop All Micrometer Torque Wrenches
This Product is Discontinued
Cdi
CDI Torque Wrench, 3/4Dr, 200-600 ft. lb. (Discontinued)
Mfr # 6004TQR
Zoro # G4438147
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 3/4 in
- Head Type Flexible
- Overall Length 48 1/2 in
- Includes Plastic Storage Case
- Accuracy +/-4%@ CW 20 to 100% of Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cdi
- MFR # 6004TQR
- Zoro # G4438147
- UPC # 662459902986
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/4 in |
Overall Length | 48 1/2 in |
Details
Item | Micrometer Torque Wrench |
Head Type | Flexible |
Includes | Plastic Storage Case |
Accuracy | +/-4%@ CW 20 to 100% of Full Scale |
Handle | Cushion Grip |
Material | Alloy Steel |
Torque Measurement Type | Foot-Pound |
Rotation | CW |
Ratcheting | Yes |
Primary Scale Increments | 10 ft-lb |
Primary Scale Range | 200 to 600 ft-lb |
Visual/Audible Indicators | Visual |
Sub-Category | CDI Torque Products |
Calibration Certificate Included | No |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Description
Micrometer Torque Wrench, Foot-Pound, Drive Size 3/4 in, Flexible, Ratcheting Yes, Rotation CW, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.