Shop All Micrometer Torque Wrenches
Cdi
CDI Torque Wrench, 3/4 In Dr, 80to400 ft.- lb.
Mfr # 4004MFRMH
Zoro # G5296067
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Head Type Fixed
- Overall Length 34 1/4 in
- Accuracy +/-3% CW, +/-4% CCW @ 20% to 100% of Full Scale
- Handle Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # 4004MFRMH
- Zoro # G5296067
- UPC # 662459261885
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/4 in |
Overall Length | 34 1/4 in |
Details
Item | Micrometer Torque Wrench |
Head Type | Fixed |
Accuracy | +/-3% CW, +/-4% CCW @ 20% to 100% of Full Scale |
Handle | Knurled |
Material | Alloy Steel |
Torque Measurement Type | Foot-Pound, Newton-Meter |
Rotation | CW/CCW |
Ratcheting | Yes |
Calibration Certificate Included | Yes |
Sub-Category | CDI Torque Products |
Primary Scale Range | 80 to 400 ft-lb |
Secondary Scale Increments | 3.4 N-m |
Primary Scale Increments | 5 ft-lb |
Tether Capable | Tether Capable |
Secondary Scale Range | 85 to 491 N-m |
Visual/Audible Indicators | Audible Click |
Tether Style | Tether Capable |
Description
When you need to tighten or loosen nuts and bolts, the CDI 4004MFRMH Micrometer Torque Wrench is the tool for the job. The torque wrench features a 3/4 in. drive size and 80-400 ft.-lb. primary scale range. Designed with a foot-pound and Newton-meter secondary scale, this micrometer torque wrench has an accuracy of +/-3% CW and +/-4% CCW at 20% to 100% of full scale. It also has a fixed head type with alloy steel material, making it durable and strong enough to handle tough jobs. The CDI Micrometer Torque Wrench is ideal for working on cars, trucks, tractors, lawn mowers and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Security Hex Key Bit, 3/16" (79336/B)
- IDEAL Fish Tape, 1/8 In x 120ft, Stainless Steel (31-066)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T55 (80455)
- BULLY TOOLS FLOOR SCRAPER 6"" BLADE (91300)
- CDI CDI Torque Wrench, 1/2Dr, 30-250 ft.-lb. (2503MFRPH)
- CDI CDI Micrometer Torque Wrench, 3/8, 30-250 inlb (2502MRPH)
- CDI CDI Torque Wrench, 3/8Dr, 10-80 ft.-lb. (802MFRFMHSS)
- CDI CDI Torque Wrench, 3/8Dr, 30-250 in.-lb. (2502MRMH)
- CDI CDI Torque Wrench, 1/2 in.Dr, 30 to 250 ft.-lb (2503MFRMH-TH)
- CDI CDI Torque Wrench, 3/8"Dr, 150-1000in.-lb., 16" (10002MRMH)
- TEKTON 1/2 Inch Drive Micrometer Torque Wrench (25-250 ft.-lb.) (24340)
- Cdi Micrometer Torque Wrenches