Shop All Micrometer Torque Wrenches
This Product is Discontinued
Cdi
CDI Torque Wrench, 1/2 In Dr, 300-2500 in lb (Discontinued)
Mfr # 25003MRMH
Zoro # G7587544
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 1/2 in
- Head Type Fixed
- Overall Length 18 in
- Accuracy +/-3% CW, +/-4% CCW @ 20% to 100% of Full Scale
- Handle Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cdi
- MFR # 25003MRMH
- Zoro # G7587544
- UPC # 662459927422
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/2 in |
Overall Length | 18 in |
Details
Item | Micrometer Torque Wrench |
Head Type | Fixed |
Accuracy | +/-3% CW, +/-4% CCW @ 20% to 100% of Full Scale |
Handle | Knurled |
Material | Alloy Steel |
Torque Measurement Type | Inch-Pound, Newton-Meter |
Rotation | CW/CCW |
Ratcheting | Yes |
Sub-Category | CDI Torque Products |
Tether Capable | Tether Capable |
Secondary Scale Increments | 1.2 N-m |
Primary Scale Increments | 10 in-lb |
Primary Scale Range | 300 to 2500 in-lb |
Secondary Scale Range | 39.6 to 276.9 N-m |
Calibration Certificate Included | Yes |
Visual/Audible Indicators | Audible Click |
Tether Style | Tether Capable |
Description
Micrometer Torque Wrench, Inch-Pound, Newton-Meter, Drive Size 1/2 in, Fixed, Ratcheting Yes, Rotation CW/CCW, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.