Shop All Micrometer Torque Wrenches
Cdi
CDI Torque Wrench, 100-600 ft.-lb., 42 in
Mfr # 6004MFRMH
Zoro # G0309163
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Head Type Standard
- Overall Length 42 in
- Includes (1) Case
- Accuracy +/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # 6004MFRMH
- Zoro # G0309163
- UPC # 662459313225
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/4 in |
Overall Length | 42 in |
Overall Width | 2 1/5 in |
Description
Micrometer Torque Wrench, Foot-Pound, Newton-Meter, Drive Size 3/4 in, Torque Range 100 ft-lb to 600 ft-lb, Torque Increments 5 ft-lb, 6.8 N-m, Primary Scale Minimum Torque 100 ft-lb, Primary Scale Maximum Torque 600 ft-lb, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Set Of Rolls 8-12" F/918 (48405)
- BOSCH Arbor w/Ball Bearing, 1/4In Shk (82808)
- WILLIAMS Williams Combo Ratchet Wrench, 1/4", Hi-Polish (1208NRC)
- CDI CDI Micrometer Torque Wrench, 3/8, 30-250 inlb (2502MRPH)
- CDI CDI Torque Wrench, 3/8Dr, 10-100 ft.-lb. (1002MFRPH)
- CDI CDI Torque Wrench, 3/4 In Dr, 80to400 ft.- lb. (4004MFRMH)
- CDI CDI Torque Wrench, 3/8Dr, 20-150 in.-lb. (1502MRMH)
- CDI CDI Torque Wrench, 1/2Dr, 20-150 ft.-lb. (1503MFRPH)
- CDI CDI Torque Wrench, 3/4Dr, 100-600 ft.-lb. (6004MFRPH)
- CDI CDI Torque Wrench, 1/4Dr, 10-50 in.-lb., CW/CCW (501MRMH)
- GEARWRENCH 1/2" Drive Micrometer Torque Wrench 20-150 ft/lbs. (85063M)
- Cdi Torque Wrenches