Shop All Electronic Torque Meters
Cdi
CDI Torque Transducer Kit, 4" lb- 250 ft lb
Mfr # 2000-400-02
Zoro # G1498852
product price: $3,341.99
/ea
Free Shipping & Returns
$3,341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in, 3/8 in, 1/2 in
- Torque Range 4 to 250 ft-lb
- Sub-Category CDI Torque Products
- For Use With CDI MULTITEST or SURETEST Calibration Monitors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # 2000-400-02
- Zoro # G1498852
- UPC # 662459264664
- Country of Origin United States
- Category Electronic Torque Meters
Dimensions
Drive Size | 1/4 in, 3/8 in, 1/2 in |
Details
Item | Torque 4-in-1 Transducer Kit |
Torque Range | 4 to 250 ft-lb |
Sub-Category | CDI Torque Products |
For Use With | CDI MULTITEST or SURETEST Calibration Monitors |
Description
Torque 4-in-1 Transducer Kit, Drive Size 1/4 in, 3/8 in, 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 15/16" Triple Square SAE Socket, 12 Points (53YT82)
- STANLEY ENGINEERED FASTENING Prewinder, Steel w/Plastic Housing, 3/8-24 (7552-6)
- DRILL AMERICA 1-45/64" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-45/64)
- SUPERCUT 165-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (448443)
- CDI CDI Digital Torque Tester, 3/8 Dr, 400"-lb (4002-I-DTT)
- CDI CDI Joint Rate Simulator, 3/8" dr, 400" lb. (900-2-01KIT)
- CDI CDI Transducer Mounting Bracket, 4-n-1 ETT (343-25)
- CDI CDI Digital Torque Check, 25-250ft-lb, 1/2"D (2503-F-DTC)
- ACDELCO 3/8" Digital Torque Adapter (5.9-59 ft-lbs) ARM602-3 (ARM602-3)
- JUSTRITE Biohazard Waste Container, 15-7/8 In. H (05915)
- GEDORE Electronic Torque Tester, 9-320 Nm (8612-300)
- Cdi Electronic Torque Meters