Shop All Electronic Torque Meters
Cdi
CDI Torque Transducer Kit, 1 dr, 200-2000ft lb
Mfr # 2000-14-02
Zoro # G1498688
Free Shipping & Returns
$4,971.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- For Use With CDI Torque Calibration System
- Sub-Category CDI Torque Products
- Includes Transducer, Cup Adapter, Flange, and Square Drive Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cdi
- MFR # 2000-14-02
- Zoro # G1498688
- UPC # 662459918802
- Country of Origin United States
- Category Electronic Torque Meters
Dimensions
Drive Size | 1" |
Details
Item | Torque Transducer Kit |
Torque Range | 200 to 2000 ft.-lb. |
For Use With | CDI Torque Calibration System |
Sub-Category | CDI Torque Products |
Includes | Transducer, Cup Adapter, Flange, and Square Drive Adapter |
Description
Torque Transducer Kit,1 dr,200-2000ft lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 16 lb Double Face Sledge, 34 Fiberglass Handle (13495)
- SATA Stubby Ratcheting Screwdriver Set, 6 Pc. (ST09348)
- WILLIAMS 8-3/4" Front End Crimper/Stripper 10 to 22 AWG (23524)
- STAHLWILLE TOOLS Striking face open ended Wrench Size 27 mm L.180 mm (42040027)
- CDI CDI Transducer Mounting Bracket, 4-n-1 ETT (343-25)
- CDI CDI Digital Torque Check, 25-250ft-lb, 1/2"D (2503-F-DTC)
- CDI CDI Digital Torque Tester, 3/8 Dr, 400"-lb (4002-I-DTT)
- CDI CDI Joint Rate Simulator, 3/8" dr, 400" lb. (900-2-01KIT)
- SHIMPO TTC Rundown Adapter, 53.1 in-lb Capacity (TTC-RD-6)
- MARK-10 Digital Cap Torque Tester - 100 lbFin Capacity (TT01-100)
- SHIMPO Torque Meter, Dot Matrix LCD, 1000 Hz (FG-7000T-1)
- Cdi Torque Wrenches