Shop All Torque Screwdrivers
Cdi
CDI Torque Screwdriver, 1/4", 50 to 450 cNm
Mfr # 401NSM
Zoro # G6552682
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Specialty
- Screwdriver Tip Style Torque
- Torque Setting Adjustable
- Tip Size 1/4 in
- Drive Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # 401NSM
- Zoro # G6552682
- UPC # 662459905130
- Country of Origin United States
- Category Torque Screwdrivers
Dimensions
Tip Size | 1/4 in |
Drive Size | 1/4 in |
Overall Length | 6 3/4 in |
Description
Torque Screwdriver, Tip Size 1/4 in, Torque, 5 N-cm, 50 to 450 Nm, Calibration Certificate Included Yes, Clockwise, Counterclockwise, Slip-Type, Newton-Meter, Replaceable Bit No, Drive Size 1/4 in, No, ESD Safe No, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Router, 1F, Square, 1/4" x 3/4" (ARMG-808)
- PROTO Nutsetter, 5/16" Hex, 1-3/4" L, Steel (J61622)
- GREENLEE Screwdriver 3/8 in Square (0153-16C)
- KODIAK CUTTING TOOLS 1/2 3 Flute Carbide Endmill Long Length 45 Deg. ZRN Coated (5450137)
- CDI CDI Torque Screwdriver, 1/4", 10 to 80 cNm (61NSM)
- CDI CDI T-Handle Torque Screwdriver, 1/4", 6 Nm (TLPT6NM)
- CDI CDI T-Handle Torque Screwdriver, 1/4", 5 Nm (TLPT5NM)
- CDI CDI Torque Screwdriver, 1/4", 5 to 40 in.-lb. (401SM)
- CDI CDI Torque Screwdrivr, 1/4", 20 to 100 in.-oz. (61SM)
- CDI Torque Screw Driver, 1/4" Bit, 3-15in-lb (151SM)
- VEGA Torq-Set Acr-R 8 Insert Bit x 1-1/4" - 5 (232TS08IACR-R)
- Cdi Screwdrivers and Nutdrivers