Shop All Torque Screwdrivers
Cdi
CDI Torque Screwdriver, 1/4", 5 to 40 in.-lb.
Mfr # 401SM
Zoro # G1514152
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Specialty
- Screwdriver Tip Style Torque
- Torque Setting Adjustable
- Tip Size 1/2 in, 1/4 in
- Drive Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cdi
- MFR # 401SM
- Zoro # G1514152
- UPC # 662459926968
- Country of Origin United States
- Category Torque Screwdrivers
Dimensions
Tip Size | 1/2 in, 1/4 in |
Drive Size | 1/4 in |
Overall Length | 6 3/4 in |
Description
This CDI Torque Screwdriver is the ideal tool for automotive work. The torque screwdriver will allow you to adjust and tighten your car's screws with ease. With a +/- 6% accuracy, this torque screwdriver is extremely accurate. It has a 5 to 40 in.-lb. primary scale range, which makes it useful for adjusting different types of fasteners in your car. The tip style group is specialty, so you can expect to use this driver on many different jobs around the house or garage. The torquing mechanism is adjustable so you can get the perfect fit every time without having to re-calibrate the device. When it comes to your car, you want nothing but the best tools on hand - and that includes this 1/4" CDI Torque Screwdriver from CDI Torque Tools Incorporated.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket set XZN M5-M14 Triple Square 150mm 6 pieces 1/2 Sq. Drive (RS4020/6-L60)
- MAG-MATE Magnetic Pickup, Flex, Bend, 20 In, 3 lb (928S)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/8 in Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute (78704)
- SUNEX Metric Double Boxend Wrench Set 5 pcs. (9950M)
- CDI Preset Torque Screwdrivers, 4 to 40 In-lb (401SP)
- CDI CDI T-Handle Torque Screwdriver, 1/4", 6 Nm (TLPT6NM)
- CDI CDI Torque Screwdrivr, 1/4", 20 to 100 in.-oz. (61SM)
- CDI CDI Torque Screwdriver, 1/4", 10 to 80 cNm (61NSM)
- CDI CDI T-Handle Torque Screwdriver, 1/4", 5 Nm (TLPT5NM)
- CDI CDI Torque Screwdriver, 1/4", 6 to 32 in.-oz. (21SP)
- WIHA Ip10 Torxplus Interchangeable Blade For (28576)
- Cdi Torque Screwdrivers