Shop All Torque Screwdrivers
Cdi
CDI Torque Screwdriver, 1/4", 10 to 80 cNm
Mfr # 61NSM
Zoro # G6200354
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Specialty
- Screwdriver Tip Style Torque
- Torque Setting Adjustable
- Tip Size 1/4 in
- Drive Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # 61NSM
- Zoro # G6200354
- UPC # 662459908933
- Country of Origin United States
- Category Torque Screwdrivers
Dimensions
Tip Size | 1/4 in |
Drive Size | 1/4 in |
Overall Length | 5 1/2 in |
Description
The CDI 61NSM Torque Screwdriver is a versatile tool that provides the accuracy you need for torque measurements. With an adjustable torque setting, this 1/4" screwdriver has a 10 to 80 cNm primary scale range. The +/-6.0% of torque reading ensures accurate results when in use. It comes with a calibration certificate and a 1/4" tip size and drive size. The product is 5 1/2 in long overall. When it comes to accurate readings, the CDI 61NSM Torque Screwdriver is the tool you can rely on to get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Mic Stand, Fixed, 0-2"/0-50mm (156-105-10)
- STARRETT Thickness Gage, 0.006 In, 1/2 x 12 In (667-6)
- COBRA CARBIDE Endmill, 90 Deg Drill Point AlTiN Coated, 3/8, Number of Flutes: 2 (15440)
- TEKTON 14 mm Angle Head Open End Wrench (WAE84014)
- CDI CDI Torque Screwdriver, 1/4", 50 to 450 cNm (401NSM)
- CDI CDI T-Handle Torque Screwdriver, 1/4", 6 Nm (TLPT6NM)
- CDI Preset Torque Screwdrivers, 4 to 40 In-lb (401SP)
- CDI CDI T-Handle Torque Screwdriver, 1/4", 4 Nm (TLPT4NM)
- CDI CDI Torque Screwdriver, 1/4", 6 to 32 in.-oz. (21SP)
- CDI CDI Torque Screwdriver, 1/4", 5 to 40 in.-lb. (401SM)
- VEGA Torq-Set Acr-R 8 Insert Bit x 1-1/4" - 5 (232TS08IACR-R)
- Cdi Torque Screwdrivers