Shop All Torque Wrench Accessories
Cdi
CDI Torque Head, Thin Open End, J, 1-9/16"
Mfr # TCQJO50ARTH
Zoro # G1499333
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Thin Open End
- Drive Size J (27/64 in)
- Overall Length 5 7/8 in
- Max. Torque 60 ft.-lb.
- Offset 0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQJO50ARTH
- Zoro # G1499333
- UPC # 662459975010
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | J (27/64 in) |
Size | 1 9/16 in |
Overall Length | 5 7/8 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Thin Open End |
Max. Torque | 60 ft.-lb. |
Offset | 0 Degrees |
For Use With | Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS |
Head Material | Alloy Steel |
Sub-Category | CDI Torque Products |
Description
Interchangeable Torque Wrench Head, Drive Size J (27/64 in), Size 1 9/16 in, Overall Length 5 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Soil Pipe Cutter Wheel, For 6RRU5/6RRU6 (00535)
- EAZYPOWER Scroll Saw Blade, Non-Pinned, 10 TPI, PK6 (82917)
- HOUGEN 11/16 in. X 1 in. RotaLoc Plus Annular Cutter (17822)
- MILWAUKEE TOOL Impact Wrench (2666-20)
- CDI CDI Torque Wrench Head, Open End, J, 1/2 In (TCQJO16A)
- CDI CDI Torque Wrench Head, Open End, J, 1" (TCQJO32A)
- CDI CDI Torque Wrench Head, Open End, Z, 1-7/16" (TCQZO46A)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/4 In (TCQXO40A)
- CDI Torque Head, Open End, X, 1-7/16" (QXO46A)
- CDI CDI Torque Wrench Head, Ratchet Sq, Y, 1/2 In (QYD16A)
- CDI CDI Torque Wrench Head, Open End, Y, 3/4 In (TCQYO24A)
- Cdi Torque Wrenches