Shop All Torque Wrench Accessories
Cdi
CDI Torque Head, Thin Open End, J, 1-3/8"
Mfr # TCQJO44ARTH
Zoro # G1499327
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Thin Open End
- Drive Size J (27/64 in)
- Size 1 3/8 in
- Overall Length 5 15/16 in
- Max. Torque 60 ft.-lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cdi
- MFR # TCQJO44ARTH
- Zoro # G1499327
- UPC # 662459975003
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | J (27/64 in) |
Size | 1 3/8 in |
Overall Length | 5 15/16 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Thin Open End |
Max. Torque | 60 ft.-lb. |
Offset | 0 Degrees |
Sub-Category | CDI Torque Products |
Head Material | Alloy Steel |
For Use With | Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS |
Description
Interchangeable Torque Wrench Head, Drive Size J (27/64 in), Size 1 3/8 in, Overall Length 5 15/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SIMPLEX Soft Face Hammer, 4-3/8 lb., 16" L (3026060)
- FLEMING SUPPLY Portable Tool Box, Steel, Polymer, Black/Yellow, 20-1/2 in W x 12 in D x 28 in H (943096ZRV)
- IRWIN Pipe Clamp, Steel Handle and 1 1/2 in Throat Depth (224212)
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated (TD420)
- CDI CDI Torque Head, 12 pt Box End, Z, 1-7/16" (TCQZX46A)
- CDI CDI Torque Wrench Head, Open End, Y, 1-7/8 In (TCQYO60A)
- CDI Torque Head, Open End, X, 1-7/16" (QXO46A)
- CDI CDI Torque Wrench Head, 12pt Box End, J, 3/4" (TCQJXD24A)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/8" (TCQXO36A)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/4 In (TCQXO40A)
- STAHLWILLE TOOLS Ring insert tool Size 21 mm Size of mount 9x12 mm (58221021)
- Cdi Torque Wrench Accessories