Shop All Torque Wrench Accessories
Cdi
CDI Torque Head, Ratchet Sq, Z Dual Pins, 1"
Mfr # TCQZD32BDP
Zoro # G1502510
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Square Ratcheting
- Drive Size Z Dual Pins
- Size 1 in
- Overall Length 5 11/16 in
- Max. Torque 700 ft.-lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQZD32BDP
- Zoro # G1502510
- UPC # 662459327260
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | Z Dual Pins |
Size | 1 in |
Overall Length | 5 11/16 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Square Ratcheting |
Max. Torque | 700 ft.-lb. |
Number of Points | 4 |
Offset | 0 Degrees |
For Use With | Dual Pin Wrench Mfg. No. 800NMIMH |
Head Material | Alloy Steel |
Sub-Category | CDI Torque Products |
Description
Interchangeable Torque Wrench Head, Drive Size Z Dual Pins, Size 1 in, Overall Length 5 11/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1/4" Die Grinder, 3.5A, Paddle, AC/DC (GD0600)
- PROTO 1/2 in Drive, 13/16 in 12 pt SAE Socket, 12 Points (J7426)
- KRAFT TOOL Taper, Drywall, 27-7/16in. L x 2-1/8in. W (DC402)
- SUPERIOR ELECTRIC Magnetic On-Off Switch, 120V (SW57)
- CDI CDI Torque Wrench Head, Ratchet Sq, Y, 1/2 In (QYD16A)
- CDI CDI Torque Head, 12 pt Box End, Z, 1-7/16" (TCQZX46A)
- CDI Torque Head, Open End, 1-5/16", Dual Pin, Z (QZO42ADP)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/4 In (TCQXO40A)
- CDI CDI Torque Wrench Head, Open End, Y, 3/4 In (TCQYO24A)
- CDI CDI Torque Wrench Head, Open End, Z, 1-1/2" (TCQZO48A)
- CDI CDI Torque Wrench Head, Open End, J, 13/16 In (TCQJO26A)
- Cdi Torque Wrench Accessories