Shop All Torque Wrench Accessories
Cdi
CDI Torque Head, Ratchet Sq, Z, 3/4"
Mfr # TCQZD24B
Zoro # G1502501
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Square Ratcheting
- Drive Size Z (63/64 in)
- Size 3/4 in
- Overall Length 3 15/16 in
- Max. Torque 700 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQZD24B
- Zoro # G1502501
- UPC # 662459937063
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | Z (63/64 in) |
Size | 3/4 in |
Overall Length | 3 15/16 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Square Ratcheting |
Max. Torque | 700 ft-lb |
Number of Points | 4 |
Offset | 0 Degrees |
For Use With | Mfg. No. 600T-I, 800NMIMH |
Head Material | Alloy Steel |
Sub-Category | CDI Torque Products |
Description
Interchangeable Torque Wrench Head, Drive Size Z (63/64 in), Size 3/4 in, Overall Length 3 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT 12 in. Stainless Steel Heli-Arc Mud Pan (G05224)
- HARDIN 5" Var Spd Polisher, Triad Planetary Concrete Wet Polisher Base w/12 pc 4" Diamond Polishing Pad Set (BRTTRIAD12)
- QUALTOOL Nutsetter Mag, 1/4" Hex Drv, 2-9/16 (MSHL 3/8)
- DRILL AMERICA 20.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD20.0MM)
- CDI Open End Torque Head, X 1-1/4" (QXO40A)
- CDI CDI Torque Wrench Head, Open End, Z, 1-1/4 In (TCQZO40A)
- CDI CDI Male Square Adapter 3/8 X 1/2 (2344-0051-16)
- CDI CDI Torque Wrench Head, Open End, Z, 1-7/16" (TCQZO46A)
- CDI CDI Torque Wrench Head, 12 pt Box, X, 1-5/8" (TCQXX52A)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/4 In (TCQXO40A)
- PIT POSSE Pit Posse PP2646R63 6.3 mm Spoke Torque Wrench Replacment Head (PP2646R63)
- Cdi Torque Wrenches