Shop All Torque Wrench Accessories
Cdi
CDI Torque Head, Open End, Z Dual Pins, 41mm
Mfr # TCQZOM41ADP
Zoro # G1503061
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size Z Dual Pins
- Size 41mm
- Overall Length 6 1/16 in
- Max. Torque 480 ft.-lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQZOM41ADP
- Zoro # G1503061
- UPC # 662459327840
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | Z Dual Pins |
Size | 41mm |
Overall Length | 6 1/16 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 480 ft.-lb. |
Offset | 0 Degrees |
For Use With | Dual Pin Wrench Mfg. No. 800NMIMH |
Head Material | Alloy Steel |
Sub-Category | CDI Torque Products |
Description
Interchangeable Torque Wrench Head, Drive Size Z Dual Pins, Size 41mm, Overall Length 6 1/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 10" Wobble Extension 3/8" Dr, Full Polish Chrome (CMMT44287)
- PROTO 3/4 in Drive Impact Socket 5/8 in Size, Standard Socket, black oxide (J07510T)
- PROTO 1 in Drive Impact Socket 2 3/16 in Size 6 pt Deep Depth, Black Oxide (J10035L)
- TEKTON 3/8 Inch Drive x 3/4 Inch Deep 12-Point Socket (SHD13219)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/4 In (TCQXO40A)
- CDI CDI Torque Wrench Head, Open End, J, 13mm (TCQJOM13A)
- CDI CDI Torque Wrench Head, Open End, Y, 17mm (TCQYOM17A)
- CDI CDI Torque Wrench Head, Open End, J, 15/16 In (TCQJO30A)
- CDI CDI Torque Head, 12pt Box, Z DualPin, 1-13/16" (TCQZX58ADP)
- CDI CDI Torque Wrench Head, 12 pt Box End, X, 18mm (TCQXXM18A)
- DICK CEPEK Torque Black - chrome- 17 x 8.5- 8 x 6.5 Bolt Circle (C68-1078482)
- Cdi Torque Wrenches