Shop All Torque Wrench Accessories
Cdi
CDI Torque Head, Open End, Z Dual Pin, 1-5/8"
Mfr # TCQZO52ADP
Zoro # G1502711
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size Z Dual Pins
- Size 1 5/8 in
- Overall Length 5 1/2 in
- Max. Torque 480 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cdi
- MFR # TCQZO52ADP
- Zoro # G1502711
- UPC # 662459327666
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | Z Dual Pins |
Size | 1 5/8 in |
Overall Length | 5 1/2 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 480 ft-lb |
Offset | 0 Degrees |
Head Material | Alloy Steel |
For Use With | Dual Pin Wrench Mfg. No. 800NMIMH |
Sub-Category | CDI Torque Products |
Description
Interchangeable Torque Wrench Head, Drive Size Z Dual Pins, Size 1 5/8 in, Overall Length 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALUE RIVET Riveter, Vhr-2, Value Line, Hvy Duty (M79032)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 12.5x (1511-12)
- RIDGID Nut, For Use w/4A501 Pipe Wrench (31710)
- URREA Urrea Pipe Extractor Set, 1/8" To 3/8", Straight Flute, 5 Pieces (9500A)
- CDI CDI Male Square Adapter 3/8 X 1/2 (2344-0051-16)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/2" (TCQXO48A)
- CDI CDI Torque Wrench Head, Open End, Y, 1-1/16 In (TCQYO34A)
- CDI CDI Torque Wrench Head, Open End, J, 3/4 In (TCQJO24A)
- CDI CDI Torque Head, 12 pt Box End, Z, 1-7/16" (TCQZX46A)
- CDI CDI Torque Head, 12 pt Box End, Z, 1-5/8" (TCQZX52A)
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42065)
- Cdi Torque Wrenches