Shop All Torque Wrench Accessories
Cdi
CDI Torque Head, Open End, Z Dual Pin, 1-3/4"
Mfr # TCQZO56ADP
Zoro # G1502757
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Open End
- Drive Size Z Dual Pins
- Overall Length 5 9/16 in
- Max. Torque 480 ft.-lb.
- Offset 0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQZO56ADP
- Zoro # G1502757
- UPC # 662459327680
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | Z Dual Pins |
Size | 1 3/4 in |
Overall Length | 5 9/16 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Open End |
Max. Torque | 480 ft.-lb. |
Offset | 0 Degrees |
Head Material | Alloy Steel |
Sub-Category | CDI Torque Products |
For Use With | Dual Pin Wrench Mfg. No. 800NMIMH |
Description
Interchangeable Torque Wrench Head, Drive Size Z Dual Pins, Size 1 3/4 in, Overall Length 5 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Turning Insert, Diamond, CNMM 4305MSE KPD001 Grade PCD (CNMM4305MSEKPD001)
- IRWIN Hi-Contrast Framing Square, 16x24in, PK3 (1794447)
- MILWAUKEE TOOL M18 FUEL 8-1/4" Table Saw w/ One-Key Kit (2736-21HD)
- PROTO Combination Wrench, SAE, 1-3/4in Size (J1256B)
- CDI CDI Torque Wrench Head, Open End, Y, 1-1/4" (TCQYO40A)
- CDI CDI Torque Wrench Head, Open End, J, 3/8" (TCQJO12A)
- CDI CDI Torque Wrench Head, Open End, Y, 1-3/8 In (TCQYO44A)
- CDI CDI Torque Wrench Head, Open End, Y, 1-5/16" (TCQYO42A)
- CDI CDI Torque Wrench Head, Open End, J, 11/16 In (TCQJO22A)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/2" (TCQXO48A)
- STAHLWILLE TOOLS Shell adaptor Size of mount 14x18 inside square 24, 5x28 mm (58290080)
- Cdi Torque Wrenches