Shop All Torque Wrench Accessories
Cdi
CDI Torque Head, 6 pt Flare Nut, Y, 7/8"
Mfr # TCQYRXS28A
Zoro # G1501923
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Type Flare Nut
- Drive Size Y (9/16 in)
- Size 7/8 in
- Overall Length 5 5/8 in
- Max. Torque 133 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQYRXS28A
- Zoro # G1501923
- UPC # 662459936516
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | Y (9/16 in) |
Size | 7/8 in |
Overall Length | 5 5/8 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Flare Nut |
Max. Torque | 133 ft-lb |
Number of Points | 6 |
Offset | 0 Degrees |
Head Material | Alloy Steel |
For Use With | Mfr. No. 100T-I, 150MFIMHSS, 200NMIMH, 200T-I, 250MFIMHSS |
Sub-Category | CDI Torque Products |
Description
Interchangeable Torque Wrench Head, Drive Size Y (9/16 in), Size 7/8 in, Overall Length 5 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket set 22-pcs. (96031480)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC #27 (C16639)
- DRILL AMERICA 4-3/8" Carbide Tipped Hole Cutter, 1" Depth of Cut (CTH4375)
- KODIAK CUTTING TOOLS 4 Flute Carbide End Mill Set, 6pc 1/8-1/2 (56310007)
- CDI CDI Torque Wrench Head, 12Pt Box End, Y, 3/4 In (TCQYX24A)
- CDI CDI Torque Wrench Head, Ratchet Sq, Y, 1/2 In (QYD16A)
- CDI CDI Torque Head, 12pt Box, Z DualPin, 1-13/16" (TCQZX58ADP)
- CDI Torque Head, Open End, X, 1-7/16" (QXO46A)
- CDI Open End Torque Head, X 1-1/4" (QXO40A)
- CDI CDI Torque Wrench Head, Open End, J, 15/16 In (TCQJO30A)
- WESTWARD Torque Wrench Head, Box End, 19mm (19ZD07)
- Cdi Torque Wrench Accessories