Shop All Torque Wrench Accessories
Cdi
CDI Torque Head, 6 pt Flare Nut, J, 3/8"
Mfr # TCQJRXS12A
Zoro # G1499850
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Type Flare Nut
- Drive Size J (27/64 in)
- Size 3/8 in
- Overall Length 3 1/16 in
- Max. Torque 29 ft.-lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cdi
- MFR # TCQJRXS12A
- Zoro # G1499850
- UPC # 662459934567
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | J (27/64 in) |
Size | 3/8 in |
Overall Length | 3 1/16 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Flare Nut |
Max. Torque | 29 ft.-lb. |
Number of Points | 6 |
Offset | 0 Degrees |
Sub-Category | CDI Torque Products |
For Use With | Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS |
Head Material | Alloy Steel |
Description
Interchangeable Torque Wrench Head, Drive Size J (27/64 in), Size 3/8 in, Overall Length 3 1/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #22 (44492)
- ZORO SELECT Floor Vibration Isolator, 40 to 75 lb. (48PW90)
- DORIAN Shim Seat, ITSN-433 (73310190093)
- MAKITA 18V LXT BL Drill, 1/2" Impact Wrench Kit (XT281S + DML815)
- CDI CDI Torque Wrench Head, Ratchet Sq, J, 3/8 In (TCQJD12A-80)
- CDI CDI Torque Wrench Head, 12 pt Box, X, 1-1/4" (TCQXX40A)
- CDI CDI Torque Wrench Head, Open End, J, 3/4 In (TCQJO24A)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/8" (TCQXO36A)
- CDI CDI Torque Wrench Head, Open End, Y, 1-1/4" (TCQYO40A)
- CDI CDI Torque Wrench Head, 12 pt Box, J, 7/16" (TCQJXD14A)
- STAHLWILLE TOOLS Open ended insert tool Size 46 mm Size of mount 22x28 mm (58211046)
- Cdi Torque Wrench Accessories