Shop All Torque Wrench Accessories
Cdi
CDI Torque Head, 12Pt Box, Z Dual Pin, 1-3/16In
Mfr # TCQZX38ADP
Zoro # G9450682
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Box End
- Drive Size Z Dual Pins
- Size 1 3/16 in
- Overall Length 5 13/16 in
- Max. Torque 480 ft.-lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # TCQZX38ADP
- Zoro # G9450682
- UPC # 662459327956
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Dimensions
Drive Size | Z Dual Pins |
Size | 1 3/16 in |
Overall Length | 5 13/16 in |
Head Size | 1-3/16" |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Box End |
Max. Torque | 480 ft.-lb. |
Number of Points | 12 |
Offset | 15 Degrees |
Head Material | Alloy Steel |
For Use With | Dual Pin Wrench Mfg. No. 800NMIMH |
Sub-Category | CDI Torque Products |
Material | Alloy Steel |
Description
Interchangeable Torque Wrench Head, Drive Size Z Dual Pins, Size 1 3/16 in, Overall Length 5 13/16 in, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1" Drive Impact Extension, 10" Long (D025810)
- GEARWRENCH 11 Piece Ratcheting Tap and Die Accessory Set (82807)
- XCELITE New Investment Cast Spring for CN255G, CN55G, LC665J, LN225 (CPS7N)
- 3M Air Orbital Sander, 1.8 lb, , 3/8 in (7100258800)
- CDI CDI Torque Wrench Head, 12Pt Box End, Y, 3/4 In (TCQYX24A)
- CDI CDI Torque Wrench Head, Ratchet Sq, Y, 1/2 In (QYD16A)
- CDI CDI Torque Wrench Head, Open End, J, 5/8 In (TCQJO20A)
- CDI CDI Torque Head, 12 pt Box, Z Dual Pin, 1-1/4" (TCQZX40ADP)
- CDI CDI Torque Wrench Head, Open End, J, 13/16 In (TCQJO26A)
- CDI Torque Head, Open End, X, 1-7/16" (QXO46A)
- GEDORE Rectangular Bit Holder, 1/4" Size (7812-10)
- Cdi Torque Wrenches