Shop All Torque Wrench Accessories
Cdi
CDI Torque Head, 12 pt Ratchet, J, 9/16"
Mfr # QJBOER18A
Zoro # G1499309
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Ratcheting Box
- Drive Size J (27/64 in)
- Overall Length 5 7/16 in
- Max. Torque 60 ft-lb
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # QJBOER18A
- Zoro # G1499309
- UPC # 662459973924
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | J (27/64 in) |
Size | 9/16 in |
Overall Length | 5 7/16 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Ratcheting Box |
Max. Torque | 60 ft-lb |
Number of Points | 12 |
Offset | 0 Degrees |
For Use With | Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS |
Head Material | Alloy Steel |
Sub-Category | CDI Torque Products |
Description
Interchangeable Torque Wrench Head, Drive Size J (27/64 in), Size 9/16 in, Overall Length 5 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/64"x3/8" HSS 4 Flute Double End End Mill (DWCF206A)
- AMPCO SAFETY TOOLS Scaling Chisel, 0.500 In., 7-3/4 In. (CS-25-ST)
- TEKTON 1/4 Inch Drive x 7/16 Inch Universal Joint Socket (SHD08011)
- OSG Carbide End Mill, 12mm dia., 25.00mm Cut (403-4724)
- CDI CDI Torque Head, 12 pt Ratchet, J, 5/8" (QJBOER20A)
- CDI CDI Torque Wrench Head, Open End, J, 5/8 In (TCQJO20A)
- CDI CDI Torque Wrench Head, Ratchet Sq, Y, 1/2 In (QYD16A)
- CDI CDI Torque Wrench Head, 12 pt Box, X, 1-5/8" (TCQXX52A)
- CDI CDI Torque Wrench Head, 12 pt Box, X, 1-1/4" (TCQXX40A)
- CDI CDI Torque Wrench Head, 12 pt Box End, X, 18mm (TCQXXM18A)
- PROTO Ratchet Torque Wrench Head, Sqr Drv, 1/2In (JH7-12R)
- Cdi Torque Wrench Accessories