Shop All Torque Wrench Accessories
Cdi
CDI Torque Head, 12 pt Ratchet, J, 5/8"
Mfr # QJBOER20A
Zoro # G1499467
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Ratcheting Box
- Drive Size J (27/64 in)
- Overall Length 5 7/16 in
- Max. Torque 60 ft-lb
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cdi
- MFR # QJBOER20A
- Zoro # G1499467
- UPC # 662459973931
- Country of Origin United States
- Category Torque Wrench Accessories
Dimensions
Drive Size | J (27/64 in) |
Size | 5/8 in |
Overall Length | 5 7/16 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Ratcheting Box |
Max. Torque | 60 ft-lb |
Number of Points | 12 |
Offset | 0 Degrees |
Head Material | Alloy Steel |
Sub-Category | CDI Torque Products |
For Use With | Mfr. No. 100NMIMH, 10ST-I, 10T-I, 50NMIMH, 50T-I, 5T-I, 75MFIMHSS |
Description
This Snap-On Industrial Brands QJBOER20A CDI Torque Head is a versatile tool for tightening fasteners. It features a J drive and 5/8" head size. The torque wrench head has 12 points, allowing you to adjust your fasteners with precision. Its ratcheting box end allows you to tighten parts without having to reposition the wrench. It also has an alloy steel head that resists corrosion and abrasion for durability. For the professional mechanic, this Snap-On Industrial Brands Torque Head is an essential addition to their tool kit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Shift Knob 3/8-16" Thread Size, 2.50"L (GN6C----S5-----)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 22mm Size (88122)
- GATORBACK Professional Electrician's Tool Belt Combo - Extra-Large 40" - 44" (B240-XL)
- WIHA Soft Grip Combination Pliers 6.3" (32603)
- CDI CDI Torque Head, 12 pt Ratchet, J, 9/16" (QJBOER18A)
- CDI CDI Torque Head, 12 pt Box End, Z, 1-7/16" (TCQZX46A)
- CDI CDI Torque Wrench Head, 12 pt Box End, X, 18mm (TCQXXM18A)
- CDI Torque Head, Open End, X, 1-7/16" (QXO46A)
- CDI CDI Male Square Adapter 3/8 X 1/2 (2344-0051-16)
- CDI CDI Torque Wrench Head, 12pt Box End, Y, 5/8" (TCQYX20A)
- KLEIN TOOLS 1/2-Inch Torque Wrench Ratchet Square Drive (57010)
- Cdi Torque Wrench Accessories